- Shaft Collar, One-Piece Clamp Style, Bore 35mm, OD 57mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Material | Black Oxide Steel |
| O.D. | 57 mm |
| Screw Size | M6 |
| Inch/Metric | Metric |
| Screw Length | 18 mm |
| Recessed Screw | No |
| I.D. | 35 mm |
| Finish | Black Oxide |
| Set Screw | 1 |
| Weight | 0.39 LB |
| EAN or UPC | 634529012390 |

