- Shaft Collar, One-Piece Clamp Style, Bore 35mm, OD 57mm, Width 15mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Material | Aluminum |
| Finish | Bright Finish |
| O.D. | 57 mm |
| Collar Style | One Piece - Split |
| Weight | 0.148 LB |
| EAN or UPC | 634529012383 |

