- Shaft Collar, One-Piece Clamp Style, Bore 34mm, OD 57mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| I.D. | 34 mm |
| O.D. | 57 mm |
| Style | One-Piece Clamp Style |
| Material | Black Oxide Steel |
| Weight | 0.404 LB |
| EAN or UPC | 634529012369 |

