- Shaft Collar, One-Piece Clamp Style, Bore 3mm, OD 16mm, Width 9mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| O.D. | 16 mm |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| I.D. | 3 mm |
| Screw Size | M3 |
| Weight | 0.027 LB |
| EAN or UPC | 634529012277 |

