- Shaft Collar, One-Piece Clamp Style, Bore 26mm, OD 48mm, Width 15mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| O.D. | 48 mm |
| I.D. | 26 mm |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Weight | 0.12 LB |
| EAN or UPC | 634529012208 |

