- Shaft Collar, One-Piece Clamp Style, Bore 25mm, OD 45mm, Width 15mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Material | Plastic |
| I.D. | 25 mm |
| O.D. | 45 mm |
| Style | One-Piece Clamp Style |
| Weight | 0.06 LB |
| EAN or UPC | 634529077795 |

