- Shaft Collar, One-Piece Clamp Style, Bore 24mm, OD 45mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 24 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| O.D. | 45 mm |
| Screw Size | M6 |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Recessed Screw | No |
| Weight | 0.286 LB |
| EAN or UPC | 634529012161 |

