- Shaft Collar, One-Piece Clamp Style, Bore 22mm, OD 42mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Recessed Screw | No |
| Screw Length | 16 mm |
| O.D. | 42 mm |
| Material | Stainless Steel |
| Style | One-Piece Clamp Style |
| Screw Size | M6 |
| Inch/Metric | Metric |
| I.D. | 22 mm |
| Set Screw | 1 |
| Collar Style | One Piece - Split |
| Weight | 0.252 LB |
| EAN or UPC | 634529012109 |

