- Shaft Collar, One-Piece Clamp Style, Bore 21mm, OD 42mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| O.D. | 42 mm |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Style | One-Piece Clamp Style |
| I.D. | 21 mm |
| Weight | 0.254 LB |
| EAN or UPC | 634529012062 |

