- Shaft Collar, One-Piece Clamp Style, Bore 20mm, OD 40mm, Width 15mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| O.D. | 40 mm |
| I.D. | 20 mm |
| Material | Plastic |
| Inch/Metric | Metric |
| Style | One-Piece Clamp Style |
| Weight | 0.053 LB |
| EAN or UPC | 634529077788 |

