- Shaft Collar, One-Piece Clamp Style, Bore 18mm, OD 36mm, Width 13mm, Stainless Steel
features
- Single-point faced
- Does not mar shaft
| Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 18 mm |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| O.D. | 36 mm |
| Style | One-Piece Clamp Style |
| Weight | 0.164 LB |
| EAN or UPC | 634529011980 |

