- Shaft Collar, One-Piece Clamp Style, Bore 18mm, OD 36mm, Width 13mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| O.D. | 36 mm |
| Style | One-Piece Clamp Style |
| I.D. | 18 mm |
| Screw Size | M5 |
| Weight | 0.16 LB |
| EAN or UPC | 634529011973 |

