- Shaft Collar, One-Piece Clamp Style, Bore 17mm, OD 36mm, Width 13mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| O.D. | 36 mm |
| Material | Aluminum |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Weight | 0.064 LB |
| EAN or UPC | 634529011935 |

