- Shaft Collar, One-Piece Clamp Style, Bore 16mm, OD 34mm, Width 13mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| O.D. | 34 mm |
| Inch/Metric | Metric |
| I.D. | 16 mm |
| Material | Plastic |
| Collar Style | One Piece - Split |
| Weight | 0.034 LB |
| EAN or UPC | 634529077771 |

