- Shaft Collar, One-Piece Clamp Style, Bore 16mm, OD 34mm, Width 13mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Screw Size | M5 |
| I.D. | 16 mm |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| O.D. | 34 mm |
| Screw Length | 16 mm |
| Recessed Screw | No |
| Style | One-Piece Clamp Style |
| Set Screw | 1 |
| Weight | 0.058 LB |
| EAN or UPC | 634529011904 |

