- Shaft Collar, One-Piece Clamp Style, Bore 15mm, OD 34mm, Width 13mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 15 mm |
| O.D. | 34 mm |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Weight | 0.157 LB |
| EAN or UPC | 634529011898 |

