- Shaft Collar, One-Piece Clamp Style, Bore 14mm, OD 30mm, Width 11mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Screw Size | M4 |
| Finish | Bright Finish |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| I.D. | 14 mm |
| O.D. | 30 mm |
| Weight | 0.1 LB |
| EAN or UPC | 634529011867 |

