- Shaft Collar, One-Piece Clamp Style, Bore 13mm, OD 30mm, Width 11mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Inch/Metric | Metric |
| O.D. | 30 mm |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| I.D. | 13 mm |
| Collar Style | One Piece - Split |
| Weight | 0.101 LB |
| EAN or UPC | 634529011829 |

