- Shaft Collar, One-Piece Clamp Style, Bore 11mm, OD 28mm, Width 11mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 11 mm |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Screw Size | M4 |
| Material | Stainless Steel |
| Recessed Screw | No |
| Finish | Bright Finish |
| Weight | 0.094 LB |
| EAN or UPC | 634529011775 |

