- Shaft Collar, One-Piece Clamp Style, Bore 10mm, OD 24mm, Width 9mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| O.D. | 24 mm |
| I.D. | 10 mm |
| Collar Style | One Piece - Split |
| Material | Plastic |
| Inch/Metric | Metric |
| Weight | 0.011 LB |
| EAN or UPC | 634529077757 |

