- Bellows Coupling
- Clamp Style
- 8 mm x 4 mm Bore, 19 mm OD, 30.2 mm Overall Length
- Aluminum Hub, Stainless Steel Bellows
description
- The most accurate and stiffest motion control couplings. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew or ballscrew. These couplings are very accurate but have limited misalignment capabilities.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Low inertia
- Stainless steel bellows with anodized aluminum hubs
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 30.2 mm |
| Axial Motion [Max] | 0.25 mm |
| RPM [Max] | 10000 rpm |
| Type | Bellows |
| Outside Dia. | 19 mm |
| Material | Aluminum Hub, Stainless Steel Bellows |
| Inch/Metric | Metric |
| Rated Torque | 4.5 N-m |
| Larger Bore | 8 mm |
| Parallel Misalignment [Max] | 0.1 mm |
| Torsional Stiffness (Nm/Deg) | 14 |
| Smallest Bore | 4 mm |
| Angular Misalignment [Max] | 1.5 degrees |
| Style | Clamp Style |
| Weight | 0.039 LB |
| EAN or UPC | 634529063699 |

