- Jaw Coupling Hub with Keyway, Set Screw Style, Bore .375", OD 1 5/16", OAL 1 3/4", Keyway 3/32", Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
| Component | Hub |
| Bore Size | 0.375 in |
| Type | Zero Backlash |
| Overall Length | 1.75 in |
| Keyway Size | 3/32 |
| Material | Polished Aluminum |
| Style | Set Screw Style |
| O.D. | 1.3125 in |
| Inch/Metric | Inch |
| Weight | 0.085 LB |
| EAN or UPC | 634529113387 |

