- Jaw Coupling Hub, Set Screw Style, Bore .625", OD 2", OAL 2 2/5", Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
| Overall Length | 2.4 in |
| Component | Hub |
| Bore Size | 0.625 in |
| Inch/Metric | Inch |
| Material | Polished Aluminum |
| Type | Zero Backlash |
| O.D. | 2 in |
| Style | Set Screw Style |
| Weight | 0.262 LB |
| EAN or UPC | 634529068779 |

