- Jaw Coupling Spider, OD 3/4" or 19.1mm, Yellow
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
applications
- To make a complete coupling: choose two hubs and one spider with the same O.D.
features
- Dampens shock and vibration
- Two spider materials available: soft and hard
- Electrically isolating
- Balanced design for high speeds up to 8,000 rpm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Component | Spider |
| Inch/Metric | Inch, Metric |
| Material | Polyurethane |
| Temperature Range [Max] | 180 °F |
| Torsional Stiffness (Degree/Inch Pounds) | 0.257 |
| Color | Yellow |
| Rated Torque | 18 in lb |
| Temperature Range [Min] | -10 °F |
| Type | Zero Backlash |
| O.D. | 0.75 in |
| Use With | JD12 Spider |
| Durometer | 92 Shore A |
| Weight | 0.003 LB |
| EAN or UPC | 634529068946 |

