- Jaw Coupling Hub, Clamp Style, Bore .875", OD 2", OAL 2 2/5", Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
| Style | Clamp Style |
| Component | Hub |
| Use With | JD32 Spider |
| Bore Size | 0.875 in |
| Inch/Metric | Inch |
| Type | Zero Backlash |
| Temperature Range [Max] | 180 °F |
| Overall Length | 2.4 in |
| Material | Polished Aluminum |
| O.D. | 2 in |
| Temperature Range [Min] | -10 °F |
| Weight | 0.232 LB |
| EAN or UPC | 634529068519 |

