- Jaw Coupling Hub, Clamp Style, Bore .625", OD 2", OAL 2 2/5", Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
applications
- To make a complete coupling: choose two hubs and one spider with the same O.D.
features
- Electrically isolating
- Balanced design for high speeds up to 8,000 rpm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Two spider materials available: soft and hard
- Dampens shock and vibration
| Temperature Range [Min] | -10 °F |
| Overall Length | 2.4 in |
| Type | Zero Backlash |
| Component | Hub |
| Temperature Range [Max] | 180 °F |
| Use With | JD32 Spider |
| Bore Size | 0.625 in |
| O.D. | 2 in |
| Style | Clamp Style |
| Inch/Metric | Inch |
| Hub Length | 0.82 in |
| Material | Polished Aluminum |
| Overall Length of Complete Coupling | 2.4 in |
| Weight | 0.255 LB |
| EAN or UPC | 634529068496 |

