- Jaw Coupling Hub, Clamp Style, Bore .625", OD 1 5/16", OAL 1 3/4", Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
applications
- To make a complete coupling: choose two hubs and one spider with the same O.D.
features
- Dampens shock and vibration
- Two spider materials available: soft and hard
- Electrically isolating
- Balanced design for high speeds up to 8,000 rpm
| Type | Zero Backlash |
| Use With | JD21 Spider |
| Style | Clamp Style |
| Overall Length | 1.75 in |
| Component | Hub |
| Material | Polished Aluminum |
| O.D. | 1.3125 in |
| Hub Length | 0.59 in |
| Overall Length of Complete Coupling | 1 7/8 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -10 °F |
| Inch/Metric | Inch |
| Bore Size | 0.625 in |
| Weight | 0.069 LB |
| EAN or UPC | 634529068434 |

