- Six Beam Flexible Coupling
- Set Screw Style
- 1/2" x 3/8" Bore, 1 1/4" OD, 1 3/4" Overall Length
- Aluminum
| RPM [Max] | 6000 rpm |
| Outside Dia. | 1.25 in |
| Smallest Bore | 3/8 in |
| Material | Aluminum |
| Style | Set Screw Style |
| Type | Flexible Beam |
| Overall Length | 1.75 in |
| Angular Misalignment [Max] | 3 degrees |
| Inch/Metric | Inch |
| Larger Bore | 1/2 in |
| Weight | 0.173 LB |
| EAN or UPC | 634529011607 |

