
- Six Beam Flexible Coupling
- Set Screw Style
- 3/8" x 5/16" Bore, 1 1/4" OD, 1 3/4" Overall Length
- Stainless Steel
Material | Stainless Steel |
Overall Length | 1.75 in |
Angular Misalignment [Max] | 3 degrees |
Inch/Metric | Inch |
Outside Dia. | 1.25 in |
Type | Flexible Beam |
RPM [Max] | 6000 rpm |
Smallest Bore | 5/16 in |
Larger Bore | 3/8 in |
Style | Set Screw Style |
Weight | 0.513 LB |
EAN or UPC | 634529047071 |
