Skip to content Skip to navigation menu
Ruland Mfg. Co., Inc.FSR16-6-5-SS

FSR16-6-5-SS

Six Beam Flexible Coupling
Item #102024477
  • Six Beam Flexible Coupling
  • Set Screw Style
  • 3/8" x 5/16" Bore, 1" OD, 1 1/2" Overall Length
  • Stainless Steel
Ruland Mfg. Co., Inc.FSR16-6-5-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Six Beam Flexible Coupling
  • Set Screw Style
  • 3/8" x 5/16" Bore, 1" OD, 1 1/2" Overall Length
  • Stainless Steel
Larger Bore 3/8 in
Type Flexible Beam
Outside Dia. 1 in
RPM [Max] 6000 rpm
Angular Misalignment [Max] 3 degrees
Style Set Screw Style
Material Stainless Steel
Inch/Metric Inch
Overall Length 1.5 in
Smallest Bore 5/16 in
Weight 0.263 LB
EAN or UPC 634529047040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison