Skip to content Skip to navigation menu
Ruland Mfg. Co., Inc.FSR16-5-4-SS

FSR16-5-4-SS

Six Beam Flexible Coupling
Item #102020735
  • Six Beam Flexible Coupling
  • Set Screw Style
  • 5/16" x 1/4" Bore, 1" OD, 1 1/2" Overall Length
  • Stainless Steel
Ruland Mfg. Co., Inc.FSR16-5-4-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Six Beam Flexible Coupling
  • Set Screw Style
  • 5/16" x 1/4" Bore, 1" OD, 1 1/2" Overall Length
  • Stainless Steel
Outside Dia. 1 in
Style Set Screw Style
Smallest Bore 1/4 in
Angular Misalignment [Max] 3 degrees
Inch/Metric Inch
Overall Length 1.5 in
RPM [Max] 6000 rpm
Larger Bore 5/16 in
Type Flexible Beam
Material Stainless Steel
Weight 0.278 LB
EAN or UPC 634529047019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison