- Six Beam Flexible Coupling
- Set Screw Style
- 3/16" x 3/16" Bore, 3/4" OD, 1 1/4" Overall Length
- Stainless Steel
| Material | Stainless Steel |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Inch |
| Smallest Bore | 3/16 in |
| Overall Length | 1.25 in |
| Type | Flexible Beam |
| Outside Dia. | 0.75 in |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 3/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 634529046968 |

