- Six Beam Flexible Coupling
- Set Screw Style
- 1/4" x 1/4" Bore, 5/8" OD, 1" Overall Length
- Aluminum
| Style | Set Screw Style |
| Smallest Bore | 1/4 in |
| Larger Bore | 1/4 in |
| Overall Length | 1 in |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Inch |
| Material | Aluminum |
| Outside Dia. | 0.625 in |
| Angular Misalignment [Max] | 3 degrees |
| Type | Flexible Beam |
| Weight | 0.023 LB |
| EAN or UPC | 634529011430 |

