- Six Beam Flexible Coupling
- Set Screw Style
- 1/4" x 3/16" Bore, 5/8" OD, 1" Overall Length
- Stainless Steel
| Style | Set Screw Style |
| Overall Length | 1 in |
| Smallest Bore | 3/16 in |
| Type | Flexible Beam |
| RPM [Max] | 6000 rpm |
| Larger Bore | 1/4 in |
| Outside Dia. | 0.625 in |
| Angular Misalignment [Max] | 3 degrees |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Weight | 0.068 LB |
| EAN or UPC | 634529046944 |

