- Beam Coupling
- Set Screw Style
- 12 mm x 10 mm Bore, 38.1 mm OD, 55 mm Overall Length
- Stainless Steel
| Material | Stainless Steel |
| Larger Bore | 12 mm |
| Type | Flexible Beam |
| Inch/Metric | Metric |
| RPM [Max] | 6000 rpm |
| Smallest Bore | 10 mm |
| Outside Dia. | 38.1 mm |
| Angular Misalignment [Max] | 3 degrees |
| Style | Set Screw Style |
| Overall Length | 55 mm |
| Weight | 0.904 LB |
| EAN or UPC | 634529046685 |

