- Beam Coupling
- Set Screw Style
- 12 mm x 8 mm Bore, 31.75 mm OD, 44.450 mm Overall Length
- Aluminum
| Material | Aluminum |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 8 mm |
| Type | Flexible Beam |
| Outside Dia. | 31.75 mm |
| Larger Bore | 12 mm |
| Style | Set Screw Style |
| Overall Length | 44.45 mm |
| Weight | 0.175 LB |
| EAN or UPC | 634529010952 |

