- Beam Coupling
- Set Screw Style
- 8 mm x 5 mm Bore, 19.05 mm OD, 31.750 mm Overall Length
- Stainless Steel
| Style | Set Screw Style |
| Overall Length | 31.75 mm |
| Type | Flexible Beam |
| Inch/Metric | Metric |
| Smallest Bore | 5 mm |
| RPM [Max] | 6000 rpm |
| Larger Bore | 8 mm |
| Outside Dia. | 19.05 mm |
| Angular Misalignment [Max] | 3 degrees |
| Material | Stainless Steel |
| Weight | 0.12 LB |
| EAN or UPC | 634529113172 |

