Skip to content Skip to navigation menu
Six Beam Flexible Coupling

FCR24-6-6-SS

Six Beam Flexible Coupling
Item #101510966
  • Six Beam Flexible Coupling
  • Clamp Style
  • 3/8" x 3/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
  • Stainless Steel
Six Beam Flexible Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Six Beam Flexible Coupling
  • Clamp Style
  • 3/8" x 3/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
  • Stainless Steel
Style Clamp Style
RPM [Max] 6000 rpm
Material Stainless Steel
Overall Length 2.25 in
Inch/Metric Inch
Type Flexible Beam
Angular Misalignment [Max] 3 degrees
Smallest Bore 3/8 in
Larger Bore 3/8 in
Outside Dia. 1.5 in
Weight 0.886 LB
EAN or UPC 634529041048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison