
- Six Beam Flexible Coupling
- Clamp Style
- 1/2" x 1/2" Bore, 1 1/4" OD, 1 3/4" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They have shorter, stiffer beams to give greater accuracy and higher torque than single or four beam couplings.
applications
- Light-duty power transmission
- especially servo and stepper motor applications
features
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Component | Complete Coupling |
Inch/Metric | Inch |
Parallel Misalignment [Max] | 0.015 in |
Rated Torque | 107 in lb |
Larger Bore | 1/2 in |
Axial Motion [Max] | 0.01 in |
Smallest Bore | 1/2 in |
Outside Dia. | 1.25 in |
Torsional Stiffness (Degree/Inch Pounds) | 0.037 |
Material | Stainless Steel |
Angular Misalignment [Max] | 3 degrees |
RPM [Max] | 6000 rpm |
Style | Clamp Style |
Type | Flexible Beam |
Overall Length | 1.75 in |
Weight | 0.435 LB |
EAN or UPC | 634529040966 |
