- Six Beam Flexible Coupling
- Clamp Style
- 1/2" x 5/16" Bore, 1 1/4" OD, 1 3/4" Overall Length
- Stainless Steel
| RPM [Max] | 6000 rpm |
| Inch/Metric | Inch |
| Larger Bore | 1/2 in |
| Angular Misalignment [Max] | 3 degrees |
| Type | Flexible Beam |
| Material | Stainless Steel |
| Outside Dia. | 1.25 in |
| Style | Clamp Style |
| Overall Length | 1.75 in |
| Smallest Bore | 5/16 in |
| Weight | 0.451 LB |
| EAN or UPC | 634529044124 |

