
- Six Beam Flexible Coupling
- Clamp Style
- 1/4" x 1/4" Bore, 3/4" OD, 1 1/4" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They have shorter, stiffer beams to give greater accuracy and higher torque than single or four beam couplings.
applications
- Light-duty power transmission
- especially servo and stepper motor applications
features
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Outside Dia. | 0.75 in |
Component | Complete Coupling |
Material | Stainless Steel |
Type | Flexible Beam |
Style | Clamp Style |
Angular Misalignment [Max] | 3 degrees |
Rated Torque | 41 in lb |
RPM [Max] | 6000 rpm |
Axial Motion [Max] | 0.005 in |
Parallel Misalignment [Max] | 0.008 in |
Torsional Stiffness (Degree/Inch Pounds) | 0.079 |
Larger Bore | 1/4 in |
Overall Length | 1.25 in |
Inch/Metric | Inch |
Smallest Bore | 1/4 in |
Weight | 0.118 LB |
EAN or UPC | 634529040898 |
