- Beam Coupling
- Clamp Style
- 16 mm x 12 mm Bore, 38.1 mm OD, 57.150 mm Overall Length
- Aluminum
| Larger Bore | 16 mm |
| Material | Aluminum |
| Overall Length | 57.15 mm |
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 12 mm |
| Type | Flexible Beam |
| Outside Dia. | 38.1 mm |
| Style | Clamp Style |
| Inch/Metric | Metric |
| RPM [Max] | 6000 rpm |
| Weight | 0.292 LB |
| EAN or UPC | 634529008201 |

