- Beam Coupling
- Clamp Style
- 15 mm x 10 mm Bore, 38.1 mm OD, 57.150 mm Overall Length
- Aluminum
| Angular Misalignment [Max] | 3 degrees |
| Outside Dia. | 38.1 mm |
| Type | Flexible Beam |
| Smallest Bore | 10 mm |
| Larger Bore | 15 mm |
| Style | Clamp Style |
| Material | Aluminum |
| Overall Length | 57.15 mm |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Weight | 0.296 LB |
| EAN or UPC | 634529008133 |

