- Beam Coupling
- Clamp Style
- 14 mm x 8 mm Bore, 31.75 mm OD, 44.450 mm Overall Length
- Aluminum
| Inch/Metric | Metric |
| Type | Flexible Beam |
| Style | Clamp Style |
| Overall Length | 44.45 mm |
| Larger Bore | 14 mm |
| Smallest Bore | 8 mm |
| RPM [Max] | 6000 rpm |
| Material | Aluminum |
| Outside Dia. | 31.75 mm |
| Angular Misalignment [Max] | 3 degrees |
| Weight | 0.163 LB |
| EAN or UPC | 634529007914 |

