- Beam Coupling
- Clamp Style
- 8 mm x 8 mm Bore, 19.05 mm OD, 31.750 mm Overall Length
- Stainless Steel
| Inch/Metric | Metric |
| Overall Length | 31.75 mm |
| Material | Stainless Steel |
| RPM [Max] | 6000 rpm |
| Type | Flexible Beam |
| Smallest Bore | 8 mm |
| Style | Clamp Style |
| Angular Misalignment [Max] | 3 degrees |
| Outside Dia. | 19.05 mm |
| Larger Bore | 8 mm |
| Weight | 0.109 LB |
| EAN or UPC | 634529043257 |

