- Beam Coupling
- Clamp Style
- 6 mm x 5 mm Bore, 19.05 mm OD, 31.750 mm Overall Length
- Aluminum
| Material | Aluminum |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 19.05 mm |
| Inch/Metric | Metric |
| Overall Length | 31.75 mm |
| Smallest Bore | 5 mm |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 6 mm |
| Type | Flexible Beam |
| Style | Clamp Style |
| Weight | 0.045 LB |
| EAN or UPC | 634529007396 |

