- Disc Coupling
- Single Disc Clamp Style
- 3/4" x 3/4" Bore, 2" OD, 1 13/16" Overall Length
- Aluminum Hub, Stainless Steel Disc Springs
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Accommodates all forms of misalignment
- No maintenance required
- High torsional stiffness
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs and spacers
| Smallest Bore | 3/4 in |
| Type | Disc |
| Style | Single Disc Clamp Style |
| Outside Dia. | 2 in |
| Overall Length | 1.8125 in |
| Temperature Range [Min] | -10 °F |
| Inch/Metric | Inch |
| Material | Aluminum Hub, Stainless Steel Disc Springs |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 10000 rpm |
| Larger Bore | 3/4 in |
| Weight | 0.443 LB |
| EAN or UPC | 634529082508 |

