An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
Zero backlash
Balanced design for high speeds up to 10,000 rpm
Stainless steel disc springs
Anodized aluminum hubs
Electrically isolating, acetal center spacer
RPM [Max]
10000 rpm
Type
Disc
Outside Dia.
2.25 in
Torsional Stiffness (Inch Pounds/Degree)
384.5
Rated Torque
135 in lb
Axial Motion [Max]
0.03 in
Smallest Bore
3/4 in
Overall Length
3 in
Material
Aluminum Hub, Acetal Spacer
Style
Double Disc Clamp Style
Angular Misalignment [Max]
2 degrees
Temperature Range [Max]
150 °F
Larger Bore
3/4 in
Inch/Metric
Inch
Temperature Range [Min]
-10 °F
Parallel Misalignment [Max]
0.012 in
Component
Complete Coupling
Weight
0.857 LB
EAN or UPC
634529091265
We're here for you
with Service Centers across the country - We have your back