An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
Zero backlash
Balanced design for high speeds up to 10,000 rpm
Stainless steel disc springs
Anodized aluminum hubs
Electrically isolating, acetal center spacer
Outside Dia.
2 in
Component
Complete Coupling
Temperature Range [Max]
150 °F
Parallel Misalignment [Max]
0.012 in
Inch/Metric
Inch
Axial Motion [Max]
0.025 in
Larger Bore
1 in
Angular Misalignment [Max]
2 degrees
Style
Double Disc Clamp Style
Type
Disc
Overall Length
2.4375 in
Smallest Bore
3/4 in
Material
Aluminum Hub, Acetal Spacer
Rated Torque
105 in lb
Torsional Stiffness (Inch Pounds/Degree)
297.5
RPM [Max]
10000 rpm
Temperature Range [Min]
-10 °F
Weight
0.56 LB
EAN or UPC
634529088524
We're here for you
with Service Centers across the country - We have your back