Skip to content Skip to navigation menu
DiscFlex™ Disc Coupling - Electrically Isolating

DCDE32-12-12-A

DiscFlex™ Disc Coupling - Electrically Isolating
Item #101905740
  • DiscFlex™ Disc Coupling - Electrically Isolating
  • Double Disc Clamp Style
  • 3/4" x 3/4" Bore, 2" OD, 2 7/16" Overall Length
  • Acetal Spacer, Aluminum Hub
DiscFlex™ Disc Coupling - Electrically Isolating
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DiscFlex™ Disc Coupling - Electrically Isolating
  • Double Disc Clamp Style
  • 3/4" x 3/4" Bore, 2" OD, 2 7/16" Overall Length
  • Acetal Spacer, Aluminum Hub

description

  • An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.

features

  • Zero backlash
  • Balanced design for high speeds up to 10,000 rpm
  • Stainless steel disc springs
  • Anodized aluminum hubs
  • Electrically isolating, acetal center spacer
RPM [Max] 10000 rpm
Temperature Range [Max] 150 °F
Angular Misalignment [Max] 2 degrees
Style Double Disc Clamp Style
Temperature Range [Min] -10 °F
Overall Length 2.4375 in
Component Complete Coupling
Rated Torque 105 in lb
Smallest Bore 3/4 in
Parallel Misalignment [Max] 0.012 in
Torsional Stiffness (Inch Pounds/Degree) 297.5
Larger Bore 3/4 in
Material Aluminum Hub, Acetal Spacer
Inch/Metric Inch
Type Disc
Axial Motion [Max] 0.025 in
Outside Dia. 2 in
Weight 0.588 LB
EAN or UPC 634529088456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison